Safety Vest, Viz-Pro 2 - Size: X-Large, Yellow

Item #: 0848163

Cat #: AV2-10L1L

UPC: 879501003137

Company wide:
0 in stock
Documents & Guides
Safety Vest, Viz-Pro 2, Class 2, Color: Yellow, Material: Polyester Mesh, Closure: Zipper Size: X-Large.

Overview

Safety Vest, Viz-Pro 2, Class 2, Color: Yellow, Material: Polyester Mesh, Closure: Zipper Size: X-Large.
Also known as: 879501003137, AV2-10L1L, LFTAV210L1L

Specifications

Material: Polyester
Size: XL
Color: Yellow
Material: Polyester
Color: Yellow
Size: XL