TCP 32432T41K

Item #: 0848161
Cat #: 32432T41K
UPC: 762148102328
Call for price
Company wide:
0 in stock

Overview

TCP 32432T41K LIGHT 32W TRIPLE LAMP PL 4-PIN 41K
Also known as: 762148102328, 32432T41K, TCP32432T41K

Specifications

Lumens: 2080
Wattage: 32
Color Rendering Index (CRI): 82
Shape: PL-T (Triple Tube)
Color: White
Lumens: 2080
Color Rendering Index (CRI): 82
Color: White
Wattage: 32
Shape: PL-T (Triple Tube)

Customer Reviews

No reviews for this product
(0)