Safety Vest, Viz-Pro - Size: X-Large, Yellow

Item #: 0848156

Cat #: AVV-10L1L

UPC: 879501003014

Company wide:
0 in stock
Documents & Guides
Safety Vest, Viz-Pro, Class 2, Color: Yellow, Material: Polyester Mesh, Closure: Zipper Size: X-Large.

Overview

Safety Vest, Viz-Pro, Class 2, Color: Yellow, Material: Polyester Mesh, Closure: Zipper Size: X-Large.
Also known as: 879501003014, AVV-10L1L, LFTAVV10L1L

Specifications

Material: Polyester
Size: XL
Color: Yellow
Material: Polyester
Color: Yellow
Size: XL