Safety Vest, Viz-Pro - Size: Large, Yellow

Item #: 0848154

Cat #: AVV-10LL

UPC: 879501003007

Company wide:
0 in stock
Documents & Guides
Safety Vest, Viz-Pro, Class 2, Color: Yellow, Material: Polyester Mesh, Closure: Zipper Size: Large.

Overview

Safety Vest, Viz-Pro, Class 2, Color: Yellow, Material: Polyester Mesh, Closure: Zipper Size: Large.
Also known as: 879501003007, AVV-10LL, LFTAVV10LL

Specifications

Material: Polyester
Size: Large
Color: Yellow
Material: Polyester
Color: Yellow
Size: Large