EconoTrough NEMA Type 3R, 10.00x10.00x116.00, Galvanized, Steel

Item #: 0848137

Cat #: F1010116RTGV

UPC: 783510138349

$ 1336.76 EA
Company wide:
0 in stock
EconoTrough protects wire and cable junctions and terminations exposed to wet conditions. This EconoTrough NEMA Type 3R, F1010116RTGV item measures 10.00x10.00x116.00 inches with a material of Steel finish Galvanized.

Overview

EconoTrough protects wire and cable junctions and terminations exposed to wet conditions. This EconoTrough NEMA Type 3R, F1010116RTGV item measures 10.00x10.00x116.00 inches with a material of Steel finish Galvanized.

EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

Also known as: 783510138349, F1010116RTGV, HOFF1010116RTGV

Features & Benefits

  • Removable cover
  • Drip-shield top covers sides, front and back
  • Padlock Hasp Kit available
  • No gasketing or knockouts
  • Provision for utility seal
  • Embossed mounting holes on back of enclosure

Specifications

Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 116 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 116 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R