Dimmer Switch, 4-Way, 15A, Hot

Item #: 0847999

Cat #: SC-4PS-HT

UPC: 027557475730

Company wide:
0 in stock
Documents & Guides
General Purpose Switch, Diva, 4-Way, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, Designer Style, 60 Hz, Satin Wall Plate Finish, Color: Hot

Overview

General Purpose Switch, Diva, 4-Way, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, Designer Style, 60 Hz, Satin Wall Plate Finish, Color: Hot

Claro Switch, Satin Finish, 4-way, 120V/15A in hot

Also known as: 027557475730, SC-4PS-HT, LUTSC4PSHT

Specifications

Type: Switch, Single-Pole
Poles: 1
Amps: 15
Color: Hot
Mounting: Screwless
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Volts AC Range: 120 - 277
Type: Switch, Single-Pole
Amps: 15
Mounting: Screwless
Dimmable: Yes
Volts AC Range: 120 - 277
Poles: 1
Color: Hot
Family / Style: Diva
Light Technology: Halogen