16 MM ISO THREAD LOCKNUT

Item #: 0847948

Cat #: LN-ISO16-G

UPC: 786210211763

$ 0.83 EA
Company wide:
0 in stock
Documents & Guides
THB LN-ISO16-G 16 MM ISO THRE

Overview

THB LN-ISO16-G 16 MM ISO THRE
Also known as: 786210211763, LN-ISO16-G, THBLNISO16G

Specifications

Color: Gray
Material: Nylon
Diameter: 16 mm
Color: Gray
Diameter: 16 mm
Material: Nylon