Locknut, 1", Threaded, Zinc Die Cast

Item #: 0847926

Cat #: LN 203

UPC: 785991424423

$ 2.85 EA
Company wide:
0 in stock
Documents & Guides
Locknut, 1 Inch, Threaded, Zinc Die Cast

Overview

Locknut, 1 Inch, Threaded, Zinc Die Cast
Also known as: 785991424423, LN 203, THBLN203

Specifications

Diameter: 1 in
Material: Zinc
Diameter: 1 in
Material: Zinc