Fuse Block Adapter, 50 - 3000VA, for Third Party Blocks

Item #: 0847900

Cat #: SPFBAK1

UPC: 803423099459

$ 18.88 EA
Company wide:
0 in stock
Fuse Block Adapter, 50 - 3000 VA, for AR, QR, PR, KHR, SR, KHP, SP, NJ, ACP, MQMJ, to Mount Third Party Fuse Blocks

Overview

Fuse Block Adapter, 50 - 3000 VA, for AR, QR, PR, KHR, SR, KHP, SP, NJ, ACP, MQMJ, to Mount Third Party Fuse Blocks
Also known as: 803423099459, SPFBAK1, HMDSPFBAK1

Specifications

Color: Clear
Material: Plastic
Color: Clear
Material: Plastic