Far-Side Box Support Extension, 6" Wall Depth

Item #: 0847873

Cat #: TEB6XT

UPC: 782856666615

$ 1.70 EA
Company wide:
0 in stock
Documents & Guides
Far-Side Box Support Extension, 6" Wall Depth

Overview

Far-Side Box Support Extension, 6" Wall Depth

Far-Side Box Support Extension.

Also known as: 782856666615, TEB6XT, CDYTEB6XT

Specifications

Material: Steel
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized