150W MH Floodlight, Multi-Tap, Pulse Start

Item #: 0847818

Cat #: WP15

UPC: 623961009280

Call for price
Company wide:
0 in stock
Documents & Guides
Flood Light, Warrior, 150W Pulse Start MH, Trunnion Mount, Multi-Tap Ballast. Lamp Included.

Overview

Flood Light, Warrior, 150W Pulse Start MH, Trunnion Mount, Multi-Tap Ballast. Lamp Included.
Also known as: 623961009280, WP15, LMKWP15

Specifications

Wattage: 150
Mounting: Trunnion
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 150
Color: Bronze
Mounting: Trunnion
Volts AC Range: 120 - 277