10x10x4 Horizontal Mount 3r

Item #: 0847793

Cat #: A10R104HM

UPC: 783510153557

$ 96.56 EA
Company wide:
0 in stock
3r Encl, Horiz Mt, Screw Cvr, Bulletin A90rh (type 3r Horizontal Mount Junctionand Pull Boxes), Size/dims: 10.00x10.00x4.00, Material/finish: Galv/paint

Overview

3r Encl, Horiz Mt, Screw Cvr, Bulletin A90rh (type 3r Horizontal Mount Junctionand Pull Boxes), Size/dims: 10.00x10.00x4.00, Material/finish: Galv/paint

Horizontal-Mount, Type 3R eliminates the need of a vertical mounting structure in applications such as such as rooftops or pads. It is used as a wiring, junction or pull box outdoor in outdoor applications that require protection from rain, sleet, snow or dripping water.

Also known as: 783510153557, A10R104HM, HOFA10R104HM

Specifications

Depth: 4 in
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Finish: Galvanized
IP/NEMA Rating: NEMA 3R, IP32
Depth: 4 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R, IP32
Color: Gray
Material: Steel
Finish: Galvanized