
$ 171.77 EA
Company wide:
0
in stock
Documents & Guides
Series 35 Left Side Opening 1-1/2 Inch Conduit Body, Body Material Malleable Iron, Finish Zinc Plating with an Aluminum, Acrylic Coating for Use with Rigid/IMC Conduit
Overview
Series 35 Left Side Opening 1-1/2 Inch Conduit Body, Body Material Malleable Iron, Finish Zinc Plating with an Aluminum, Acrylic Coating for Use with Rigid/IMC Conduit
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 786210961330, LL150M, THBLL150M
Specifications
| Material: | Malleable Iron |
| Type: | Type LL |
| Hub Diameter: | 1 1/2 in |
| Material: | Malleable Iron |
| Hub Diameter: | 1 1/2 in |
| Type: | Type LL |