
Indicator Light, 22mm Assembled, 12 - 30V AC/DC, Red, M22, Compact
Item #: 0847739
Cat #: M22-L-R-R
UPC: 786685278605
$ 33.79 EA
Company wide:
2
in stock
Documents & Guides
22.5 mm, Non-metallic, M22 Series, Complete Device, Light Unit Voltage: 12-30 VAC/VDC, Red Plastic Lens, Red Light.
Overview
22.5 mm, Non-metallic, M22 Series, Complete Device, Light Unit Voltage: 12-30 VAC/VDC, Red Plastic Lens, Red Light.
Also known as: 786685278605, M22-L-R-R, CUTM22LRR
Specifications
| Color: | Red |
| Family / Style: | M22 |
| Type: | Indicator, Illuminated |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Volts AC Range: | 12 - 30 |
| Volts DC Range: | 12 - 30 |
| Color: | Red |
| Type: | Indicator, Illuminated |
| Volts AC Range: | 12 - 30 |
| Family / Style: | M22 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Volts DC Range: | 12 - 30 |