Truss Head Machine Screw, Phillips/Slotted, #6-32 x 1/2''

Item #: 0847672

Cat #: TMC63212

UPC: 781002116462

$ 0.11 EA
Company wide:
200 in stock
Documents & Guides
Truss Head Machine Screw, Phillips/Slotted, #6-32 x 1/2 Inch, Zinc Plated

Overview

Truss Head Machine Screw, Phillips/Slotted, #6-32 x 1/2 Inch, Zinc Plated

Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002116462, TMC63212, DOTTMC63212

Specifications

Length: 1/2 in
Screw Head: Truss
Drive: Phillips, Slotted
Size: # 6
Material: Steel
Finish: Zinc Plated
Length: 1/2 in
Drive: Phillips, Slotted
Material: Steel
Screw Head: Truss
Size: # 6
Finish: Zinc Plated