60W T4 Halogen Lamp, Clear

Item #: 0847665

Cat #: S4648

UPC: 045923046483

Company wide:
0 in stock
60 Watt; Halogen; T4; Clear; 2000 Average rated hours; 820 Lumens; Double Loop Base; 120 Volt

Overview

60 Watt; Halogen; T4; Clear; 2000 Average rated hours; 820 Lumens; Double Loop Base; 120 Volt
Also known as: 045923046483, S4648, SATS4648

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Shape: T4 (Tubular)
Volts AC: 120
Lumens: 820
Color Rendering Index (CRI): 100
Wattage: 60
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (G9)
Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Lumens: 820
Wattage: 60
Light Technology: Halogen
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin (G9)