660W Keyless Porcelain Socket w/ Metal Snap

Item #: 0847645

Cat #: 80-1263

UPC: 045923812637

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Socket With Rim And Double Snap-In Clip; 28" AWM B/W 150C Leads; CSSNP Screw Shell; Unglazed; 660W; 250V

Overview

Keyless Porcelain Socket With Rim And Double Snap-In Clip; 28" AWM B/W 150C Leads; CSSNP Screw Shell; Unglazed; 660W; 250V
Also known as: 045923812637, 80-1263, SAT801263

Specifications

Base: Medium Screw (E26)
Wattage: 660
Volts AC: 250
Material: Porcelain
Base: Medium Screw (E26)
Volts AC: 250
Wattage: 660
Material: Porcelain