Flush Pushbutton, Blue, M22

Item #: 0847636

Cat #: M22S-DL-B

UPC: 786685274027

$ 11.27 EA
Company wide:
1 in stock
Documents & Guides
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Illuminated, Flush, Blue, Black Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Illuminated, Flush, Blue, Black Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Also known as: 786685274027, M22S-DL-B, CUTM22SDLB

Specifications

Type: Flush, Non-Illuminated, Momentary
Color: Blue
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Flush, Non-Illuminated, Momentary
Family / Style: M22
Color: Blue
IP/NEMA Rating: NEMA 4X, NEMA 13