Pilot Device, 22mm, Lamp Block, Blue, LED, M22, Front mount, 12-30V AC/DC

Item #: 0847634

Cat #: M22-LED-B

UPC: 786685277592

$ 36.28 EA
Company wide:
2 in stock
Documents & Guides
Blue LED, 12-30V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Screw.

Overview

Blue LED, 12-30V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Screw.

Eaton’s M22 pushbutton line is a complete, modular and versatile offering. From field-convertible maintained operators to customizable laser engraved buttons, the M22 pushbutton line provides endless opportunity for flexibility and reduced inventory. Each operator type provides options for ordering as complete or component parts allowing for a perfect fit for each application. All of this flexibility comes in a very rugged design.

Also known as: 786685277592, M22-LED-B, CUTM22LEDB

Specifications

Type: Lamp Block
Color: Blue
Family / Style: M22
Mounting: Front
Volts DC: 30, 12
Primary Voltage: 12, 30
Type: Lamp Block
Family / Style: M22
Volts DC: 30, 12
Color: Blue
Mounting: Front
Primary Voltage: 12, 30