Crf Z395-07 9.80 X 5.60in Rust Fini

Item #: 0847633

Cat #: Z395-07

UPC: 647881019198

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Features: Size Large, Application: Outdoor, Style: Round Sided, Bulkheads, Lamptype: Type A, Material: Cast Aluminum, Frosted/halophane Glass Shade, Finish: Rust, Mounting: Ceiling, Width: 9.80in, Height: 5.60in

Overview

Features: Size Large, Application: Outdoor, Style: Round Sided, Bulkheads, Lamptype: Type A, Material: Cast Aluminum, Frosted/halophane Glass Shade, Finish: Rust, Mounting: Ceiling, Width: 9.80in, Height: 5.60in
Also known as: 647881019198, Z395-07, CRAZ39507

Specifications

Color: Frosted
Color: Frosted