Power Monitor, Voltage Un-Balance, 3PH, 480VAC Input, +/-15%, 2W

Item #: 0847622

Cat #: C200

UPC: 662917001541

Company wide:
0 in stock
Documents & Guides
Power Monitor, Voltage Un-Balance, 3-Phase, 480 Volt AC Input, +/-15 %, 2 Watt, Double Pole, Double Throw, 10 Amp @ 240 Volt AC, Resistive Contacts

Overview

Power Monitor, Voltage Un-Balance, 3-Phase, 480 Volt AC Input, +/-15 %, 2 Watt, Double Pole, Double Throw, 10 Amp @ 240 Volt AC, Resistive Contacts
Also known as: 662917001541, C200, TMKC200

Specifications

Phase: 3
Volts AC: 480
Amps: 10
Wattage: 2
Type: Power Monitor
Phase: 3
Amps: 10
Type: Power Monitor
Volts AC: 480
Wattage: 2