UNIPAK, Low Voltage Fixed Capacitor Banks

Item #: 0847621

Cat #: 3543PMURF

UPC: 782116058754

$ 1034.75 EA
Company wide:
0 in stock
Eaton LV Unipak capacitor bank, UNIPAK, Low Voltage Fixed Capacitor Banks, 42A, 480V, Three-phase, 35 kVAR, Protected, Neon red blown-fuse indicating lights, Three slottedblade-type fuses, B1 Frame

Overview

Eaton LV Unipak capacitor bank, UNIPAK, Low Voltage Fixed Capacitor Banks, 42A, 480V, Three-phase, 35 kVAR, Protected, Neon red blown-fuse indicating lights, Three slottedblade-type fuses, B1 Frame

Unipak's are capacitor-based products designed to be used when fixed, static capacitance (wall or floor mounted) is need within parts of your electrical system. With optional replaceable fusing, indicator lighting to visually indicate cleared fusing, and/or air filters for use in dusty environments.

Also known as: 782116058754, 3543PMURF, CUT3543PMURF

Specifications

Phase: 3
Volts AC: 480
Amps: 42
IP/NEMA Rating: NEMA 1, NEMA 3R
Size: 35 Kvar
Phase: 3
Amps: 42
Size: 35 Kvar
Volts AC: 480
IP/NEMA Rating: NEMA 1, NEMA 3R