Halogen Socket

Item #: 0847618

Cat #: 570

UPC: 078477295540

$ 7.42 EA
Company wide:
14 in stock
Halogen Lampholder, GU10 Base, 150W, Twist-In, Single-End, Quartz, Color: White.

Overview

Halogen Lampholder, GU10 Base, 150W, Twist-In, Single-End, Quartz, Color: White.

GU10 Base, Incandescent Halogen Lampholder

Also known as: 078477295540, 570, LEV570

Specifications

Wattage: 150
Color: White
Light Technology: Halogen
Base: 2-Pin Twist Lock (GU10)
Wattage: 150
Light Technology: Halogen
Color: White
Base: 2-Pin Twist Lock (GU10)