#2 MTW Extra Flex Black

Item #: 0847608

Cat #: 2MTWSTRBLAUL1232

UPC:

Company wide:
0 in stock
#2 AWG, 665-Strand, Copper Wire, Black, 600V, Extra Flexible, Machine Tool Wire, 1000' Reel.

Overview

#2 AWG, 665-Strand, Copper Wire, Black, 600V, Extra Flexible, Machine Tool Wire, 1000' Reel.
Also known as: 2MTWSTRBLAUL1232

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 1000 ft
Material: Copper
Gauge: 2 AWG
Conductors: 1
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded