4x24x90 Gray Pvc Ctd Lrell Stl

Item #: 0847546

Cat #: LRELL4X24-G

UPC: 704508396114

$ 1493.49 EA
Company wide:
0 in stock
Documents & Guides
Oc Lrell4x24-g 4x24x90 Gray P

Overview

Oc Lrell4x24-g 4x24x90 Gray P
Also known as: 704508396114, LRELL4X24-G, OCALRELL4X24G

Specifications

Color: Gray
Diameter: 4 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 24 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 24 in
Diameter: 4 in
Angle: 90°