
$ 7.15 EA
Company wide:
0
in stock
Documents & Guides
32 Watt; T9; Circline Fluorescent; 3000K Warm White; 52 CRI; 4-Pin Base
Overview
32 Watt; T9; Circline Fluorescent; 3000K Warm White; 52 CRI; 4-Pin Base
The SATCO T9 circline fluorescent lamp is designed to provide energy savings in slim spaces. The lamp fits into circular fixtures with four-pin bases. Circline lamps can be used in both decorative and retail environments.
Also known as: 045923065057, S6505, SATS6505
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 32 |
Lumens: | 2150 |
Color Rendering Index (CRI): | 52 |
Light Technology: | Fluorescent |
Dimmable: | No |
Base: | 4-Pin (G10q) |
Color Temperature: | 3000 (Warm White) |
Lumens: | 2150 |
Light Technology: | Fluorescent |
Base: | 4-Pin (G10q) |
Wattage: | 32 |
Color Rendering Index (CRI): | 52 |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)