1/2" Thunderbolt® Back Oxide Drill Bit

Item #: 0847410

Cat #: 48-89-2738

UPC: 045242167111

$ 8.97 EA
Company wide:
145 in stock
Documents & Guides
Black Oxide Drill Bit, Thunderbolt®, Size: 1/2", Length: 6", Flute Length: 4-1/2", Shank: 3/8" Reduced 3-Flat, 135° Split Point Tip, Application: Wood/Metal/Plastic, Package Qty: 1.

Overview

Black Oxide Drill Bit, Thunderbolt®, Size: 1/2", Length: 6", Flute Length: 4-1/2", Shank: 3/8" Reduced 3-Flat, 135° Split Point Tip, Application: Wood/Metal/Plastic, Package Qty: 1.

Milwaukee® Thunderbolt® black oxide jobber length drill bits are designed for extreme durability and long life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee thunderbolt black oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills.

Also known as: 045242167111, 48-89-2738, MIL48892738

Features & Benefits

  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135-degree split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Specifications

Diameter: 1/2 in
Length: 6 in
Material: Steel
Diameter: 1/2 in
Material: Steel
Length: 6 in