Voltage Detector

Item #: 0847349

Cat #: 2202-20

UPC: 045242226146

$ 20.40 EA
Company wide:
67 in stock
Documents & Guides
Voltage Detector, Non-Contact, Maximum Rating: 1000V AC, Features: Extra Bright LED, Pocket Clip & Powered by (2) AAA Batteries

Overview

Voltage Detector, Non-Contact, Maximum Rating: 1000V AC, Features: Extra Bright LED, Pocket Clip & Powered by (2) AAA Batteries

The Milwaukee voltage detector with LED is used for residential, commercial and industrial applications. The 2202-20 can detect between 50 and 1000 V AC and has an industry leading safety rating of cat IV 1000 V. with a built in bright LED work light, the 2202-20 is two tools in one. The durable tip allows for easy checking of power outlets. The 2202-20 is also designed with a green power on indicator light so you know the voltage detector is working properly before use.

Also known as: 045242226146, 2202-20, MIL220220, ac pen, hot stick, Tick tester, tweeter, tick tracer, Chicken stick, ticker, Proximity Tester

Features & Benefits

  • Extra bright LED work light makes working in dark areas easier than ever
  • Cat IV 1000 V safety rating is safe for all applications including industrial applications
  • Green power on indicator light tells you the voltage detector is working properly before use
  • Easy to use rear push button design
  • Pocket clip allows for easy storage and retrieval from pocket
  • Industry leading non-contact voltage detection technology
  • Powered by two easy to replace AAA batteries

Specifications

Volts AC: 1kV
Volts AC: 1kV