Decorator Dimmer, 150/600W, Light Almond

Item #: 0847281

Cat #: DVCL-153P-LA

UPC: 027557003049

$ 36.00 EA
Company wide:
321 in stock
Diva Series Decorator Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Light Almond (Wallplate Sold Separately)

Overview

Diva Series Decorator Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Light Almond (Wallplate Sold Separately)

Diva C.L Dimmer - Gloss Finish, C.L/LED (Screw-based), Incandescent/Halogen, 3-way/single-pole, 150W C.L/LED or 600W inc/hal in light almond And Down To Dim, 32 - 104 DEG F Operating Temperature, Designer Style, Gloss Wall Plate Finish,Black

Also known as: 027557003049, DVCL-153P-LA, LUTDVCL153PLA, Hog slog

Specifications

Color: Light Almond
Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Light Technology: LED, Halogen
Dimmable: Yes
Color: Light Almond
Volts AC: 120
Poles: 1
Light Technology: LED, Halogen
Wattage: 600, 150
Mounting: Surface
Family / Style: Diva
Dimmable: Yes