Dimmer, Diva, CFL/LED/Incandescent/Halogen, 150/600W

Item #: 0847279

Cat #: DVCL-153P-AL

UPC: 027557002998

$ 36.00 EA
Company wide:
0 in stock
Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Color: Almond

Overview

Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Color: Almond

Diva C.L Dimmer - Gloss Finish, C.L/LED (Screw-based), Incandescent/Halogen, 3-way/single-pole, 150W C.L/LED or 600W inc/hal in almond And Down To Dim, 32 - 104 DEG F Operating Temperature, Designer Style, Gloss Wall Plate Finish,Black

Also known as: 027557002998, DVCL-153P-AL, LUTDVCL153PAL

Specifications

Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Almond
Family / Style: Diva
Light Technology: LED, CFL, Halogen, Incandescent
Dimmable: Yes
Wattage: 600, 150
Mounting: Surface
Color: Almond
Light Technology: LED, CFL, Halogen, Incandescent
Volts AC: 120
Poles: 1
Family / Style: Diva
Dimmable: Yes