
Conduit Body With Cover/Gasket, Type C, 1-1/4", Form 7
Item #: 0847273
Cat #: LB47CG-TB
UPC: 786210916705
$ 145.90 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, C, 1-1/4 Inch, Form 7, Malleable Iron, For Use With Rigid/IMC Conduit
Overview
Conduit Body, C, 1-1/4 Inch, Form 7, Malleable Iron, For Use With Rigid/IMC Conduit
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 786210916705, LB47CG-TB, THBLB47CGTB
Specifications
| Material: | Malleable Iron |
| Family / Style: | Form 7 |
| Type: | Type LB |
| Hub Diameter: | 1 1/4 in |
| Material: | Malleable Iron |
| Type: | Type LB |
| Family / Style: | Form 7 |
| Hub Diameter: | 1 1/4 in |