Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Blue 15'

Item #: 0847201

Cat #: 576-110-015

UPC: 884815779586

$ 10.35 EA
Company wide:
11 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 15 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 15 ft.

Quiktron’s Cat6 patch cables deliver uncompromising performance and exceptional value. Each cable meets or exceeds Cat6 TIA/EIA-568-B-2.1 standards and are designed to handle bandwidth intensive applications. The pairs in these cables feature a high tolerance twist design that helps maintain the twist spacing up to the termination point. This drastically reduces both impedance and structural return loss (SRL) as compared to standard Cat5e wire and keeps Near-End Crosstalk (NEXT) levels to a minimum.

Also known as: 884815779586, 576-110-015, QUI576110015

Specifications

Gauge: 24 AWG
Color: Blue
Material: Copper
Conductors: 4 Pair
Length: 15 ft
Gauge: 24 AWG
Material: Copper
Length: 15 ft
Color: Blue
Conductors: 4 Pair