RadioRA 2 Hybrid Keypad, White

Item #: 0847171

Cat #: RRD-H6BRL-WH

UPC: 027557869003

Company wide:
0 in stock
Documents & Guides
RadiorA 2 Hybrid Keypad, 450W/450VA Two-Wire or Neutral Wire Dimmer and Keypad, 120V for Incandescent/Halogen/Magnetic Low-Voltage, Color: White

Overview

RadiorA 2 Hybrid Keypad, 450W/450VA Two-Wire or Neutral Wire Dimmer and Keypad, 120V for Incandescent/Halogen/Magnetic Low-Voltage, Color: White

RadioRA 2 Hybrid Keypad, 6-button with raise/lower keypad and 450W/450VA two-wire or neutral-wire dimmer (Incandescent/Halogen/Magnetic Low Voltage), 120V, in white

Also known as: 027557869003, RRD-H6BRL-WH, LUTRRDH6BRLWH, Sparky

Specifications

Wattage: 450
Type: Keypad
Volts AC: 120
Color: White
Mounting: Knuckle
Volt Amps: 450
Light Technology: Halogen
Family / Style: RadioRA 2
Wattage: 450
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen
Type: Keypad
Color: White
Volt Amps: 450
Family / Style: RadioRA 2