
4' Wrap, T8, 2-Lamp, 32W, 120-277V
Item #: 0847161
Cat #: WN-232A-UNV-EB81-U
UPC: 080083518845
Call for price
Company wide:
0
in stock
Documents & Guides
4 Ft. Surface Commercial Wraparound, 2 Lamp, CEE Listed Electronic Ballast, 32 Watt T8
Overview
4 Ft. Surface Commercial Wraparound, 2 Lamp, CEE Listed Electronic Ballast, 32 Watt T8
Also known as: 080083518845, WN-232A-UNV-EB81-U, METWN232AUNVEB81U
Specifications
| Wattage: | 32 |
| Length: | 4 ft, 48 in |
| Light Technology: | Fluorescent |
| Wattage: | 32 |
| Light Technology: | Fluorescent |
| Length: | 4 ft, 48 in |