1/2" SN Series Nut.

Item #: 0847156

Cat #: SN50

UPC: 782856649410

$ 7.80 EA
Company wide:
223 in stock
Documents & Guides
SN Series Nut. Rod Size: 1/2 in, Material: Steel, Finish: Electro Galvanized. Standard Package Quantity: 100.

Overview

SN Series Nut. Rod Size: 1/2 in, Material: Steel, Finish: Electro Galvanized. Standard Package Quantity: 100.

Allows side mounting of nut to threaded rod Reduces the need for threading compared to standard nuts and washers Ideal for retrofit projects, such as trapeze installations, where disassembly of the support system is not desired Works with slightly damaged threads and minor burrs on the threaded rod Reduces installation time up to 50%

Also known as: 782856649410, SN50, CDYSN50

Features & Benefits

  • Allows side mounting of nut to threaded rod
  • Reduces the need for threading compared to standard nuts and washers
  • Ideal for retrofit projects, such as trapeze installations, where disassembly of the support system is not desired
  • Works with slightly damaged threads and minor burrs on the threaded rod
  • Reduces installation time up to 50%

Specifications

Material: Steel
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized