
AEC2.1 Access Control Power Supply
Item #: 0847152
Cat #: APS-AEC21-PSU1
UPC: 800549217279
Company wide:
0
in stock
Documents & Guides
4 - 3.5 Amp, AEC2.1 Access Control Power Supply. 1-Phase. Rated Input Voltage: 100 - 240V AC & 120 - 370V DC. Rated Output Voltage: 5 - 13V DC. Rated Output Current: 4 - 3.5 Amp.
Overview
4 - 3.5 Amp, AEC2.1 Access Control Power Supply. 1-Phase. Rated Input Voltage: 100 - 240V AC & 120 - 370V DC. Rated Output Voltage: 5 - 13V DC. Rated Output Current: 4 - 3.5 Amp.
Access Easy Controller 2.1, (AEC2.1) is a new generation IP web based access controller which combines the unique features of an embedded web server, CCTV integration and a security system in one complete unit. The intuitive user interface is easy to navigate minimizing the learning curve and maximizing the customer’s experience. The web browser provided with the computers operating system is all you need to command the power behind the AEC2.1. Run reports, manage cardholders, monitor your system for alarms and remotely unlock and lock doors from anywhere. The ease of installation and operation of the AEC2.1 is what makes it the solution of choice.
Also known as: 800549217279, APS-AEC21-PSU1, BOSAPSAEC21PSU1
Specifications
| Amps: | 4 |
| Type: | Power Supply |
| Phase: | 1 |
| Volts AC Range: | 100 - 240 |
| Volts DC Range: | 5 - 13, 120 - 370 |
| Amps: | 4 |
| Phase: | 1 |
| Volts DC Range: | 5 - 13, 120 - 370 |
| Type: | Power Supply |
| Volts AC Range: | 100 - 240 |