AL CMP (A) 3/0-2/0 (B) 1-6

Item #: 0847145

Cat #: HT-2

UPC: 783669461244

$ 16.62 EA
Company wide:
0 in stock
Aluminum Compression Tap Connector, Dual Rated, Main Conductor Range 3/0-2/0, Tap Range 1/0 Sol - 6 Sol and 1 Str - 6 Str, CSA

Overview

Aluminum Compression Tap Connector, Dual Rated, Main Conductor Range 3/0-2/0, Tap Range 1/0 Sol - 6 Sol and 1 Str - 6 Str, CSA
Also known as: 783669461244, HT-2, ILSHT2

Features & Benefits

  • Manufactured from high strength aluminum alloy for maximum conductivity and excellent crimping characteristics
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • Serrated interior assures positive mating with cable strands when compressed
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Installed with industry standard O and D type dies

Specifications

Standards: California Proposition 65
Standards: California Proposition 65