3 1/2 INCHSERIES 35 CONDUIT BODY

Item #: 0847114

Cat #: LB350M

UPC: 786210960692

$ 984.50 EA
Company wide:
0 in stock
Documents & Guides
THB LB350M 3-1/2IN S35 LB CON

Overview

THB LB350M 3-1/2IN S35 LB CON

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 786210960692, LB350M, THBLB350M

Specifications

Material: Malleable Iron
Type: Type LB
Hub Diameter: 3 1/2 in
Material: Malleable Iron
Hub Diameter: 3 1/2 in
Type: Type LB