3 INCHSERIES 35 CONDUIT BODY

Item #: 0847112

Cat #: LB300M

UPC: 786210960685

$ 647.90 EA
Company wide:
0 in stock
Documents & Guides
Series 35 Back Opening 3 Inch Conduit Body, Body Material Malleable Iron, Finish Zinc Plating with an Aluminum, Acrylic Coating for Use with Rigid/IMC Conduit

Overview

Series 35 Back Opening 3 Inch Conduit Body, Body Material Malleable Iron, Finish Zinc Plating with an Aluminum, Acrylic Coating for Use with Rigid/IMC Conduit

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 786210960685, LB300M, THBLB300M

Specifications

Material: Malleable Iron
Type: Type LB
Hub Diameter: 3 in
Material: Malleable Iron
Hub Diameter: 3 in
Type: Type LB