2.38W B3.5 Mini Incandescent Lamp

Item #: 0847031

Cat #: S6927

UPC: 045923069277

Company wide:
0 in stock
2.38 Watt miniature; B3 1/2 Flange; 15 Average rated hours; Flange Base; 4.75 Volt

Overview

2.38 Watt miniature; B3 1/2 Flange; 15 Average rated hours; Flange Base; 4.75 Volt
Also known as: 045923069277, S6927, SATS6927

Specifications

Shape: B3-1/2 (Blunt Tip)
Light Technology: Incandescent
Dimmable: No
Wattage: 2.380
Base: Single Contact Mini Flange (P13.5s)
Shape: B3-1/2 (Blunt Tip)
Dimmable: No
Base: Single Contact Mini Flange (P13.5s)
Light Technology: Incandescent
Wattage: 2.380