Disconnect Switch, 30A, 240VAC, 250VDC, 2P, Fusible, NEMA 3R

Item #: 0846947

Cat #: TH3221R

UPC: 783164008944

$ 282.29 EA
Company wide:
3 in stock
Documents & Guides
Disconnect Switch, 30A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 3R

Overview

Disconnect Switch, 30A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 3R
Also known as: 783164008944, TH3221R, ABBTH3221R

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R