UL924 Emergency Bypass / Shunt Relay

Item #: 0846882

Cat #: ESR2401B

UPC:

$ 120.07 EA
Company wide:
7 in stock
Documents & Guides
UL924 Emergency Lighting Bypass/Shunt Relay, 20 Amp SPDT, 24 Vac/dc/120 Vac Coil, NEMA 1 Housing

Overview

UL924 Emergency Lighting Bypass/Shunt Relay, 20 Amp SPDT, 24 Vac/dc/120 Vac Coil, NEMA 1 Housing
Also known as: ESR2401B, FDEESR2401B

Specifications

Volts AC Control: 120
Volts DC Control: 24
Type: Enclosed, Emergency Bypass Relay, SPDT, Shunt Relay
Amps: 20
Volts AC: 24
Volts AC Control: 120
Type: Enclosed, Emergency Bypass Relay, SPDT, Shunt Relay
Volts AC: 24
Volts DC Control: 24
Amps: 20