Modular Plug, EZ-RJ45 Cat 6, 23AWG

Item #: 0846853

Cat #: 202010J

UPC: 849160000495

$ 75.66 EA
Company wide:
80 in stock
Documents & Guides
Modular Plug, EZ-RJ45, 8P8C, Cat 6, Unshielded, Stranded/Solid Cable, Cat 6, 23 AWG, Includes (100) Plugs Per Jar

Overview

Modular Plug, EZ-RJ45, 8P8C, Cat 6, Unshielded, Stranded/Solid Cable, Cat 6, 23 AWG, Includes (100) Plugs Per Jar

Ez-Rj45 Connectors, 100 Jar

Also known as: 849160000495, 202010J, PTM202010J

Specifications

Color: Clear
Material: Polycarbonate
Connector Type: CAT 6
Color: Clear
Connector Type: CAT 6
Material: Polycarbonate