4' Resi-Cloud Lightpuff

Item #: 0846841

Cat #: WSC432R

UPC: 080083525843

Call for price
Company wide:
0 in stock
Documents & Guides
Life Puff, Dimensions: 1-1/2x4', 4 Lamp, 32W, T8, Residential, Softside Cloud.

Overview

Life Puff, Dimensions: 1-1/2x4', 4 Lamp, 32W, T8, Residential, Softside Cloud.

2 Lamp or 4 lamp, 4 ft. fluorescent softside cloud.

Also known as: 080083525843, WSC432R, METWSC432R, vent light

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277