4' Resi-Cloud Lightpuff

Item #: 0846840
Cat #: WSC232R
UPC: 080083523634
Call for price
Company wide:
0 in stock
Documents & Guides
Litepuff, Dimensions: 1x4', 2 Lamp, 32W, T8, Softside Cloud.

Overview

Litepuff, Dimensions: 1x4', 2 Lamp, 32W, T8, Softside Cloud.
2 Lamp or 4 lamp, 4 ft. fluorescent softside cloud.
Also known as: 080083523634, WSC232R, METWSC232R, cloud fixture, PUFF LITE, pillow light

Specifications

Type: 2-Lamp
Wattage: 32
Volts AC: 120, 277
Length: 4 ft
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120, 277
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft

Customer Reviews

No reviews for this product
(0)