4' Parabolic Retrofit Kit

Item #: 0846835

Cat #: ART-2OP-232-UNV-HB

UPC: 080083608348

$ 47.33 EA
Clearance
Price good while supplies last
Company wide:
13 in stock
Documents & Guides
Parabolic Fixture, Dimensions: 2x4', 2 Lamp, 32W, 120/277V, T8, Optica Retrofit Kit.

Overview

Parabolic Fixture, Dimensions: 2x4', 2 Lamp, 32W, 120/277V, T8, Optica Retrofit Kit.

The Commercial Retrofit Kit provides the best price-performance combination on the market when compared to new construction installs or traditional lamp/ballast replacements. With its pre-wired assembly design, this kit decreases install time without compromising quality of light or your return on investment. Retrofit existing parabolic or troffer 2' x 4' or 2' x 2' luminaires as low as 3-1/4" deep. Ideal for any commercial application where energy savings, cost and a quick payback are important. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.

Also known as: 080083608348, ART-2OP-232-UNV-HB, METART2OP232UNVH81

Specifications

Type: 2-Lamp
Wattage: 32
Volts AC: 120, 277
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120, 277
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in