2'x2' Parabolic Fixture, 17W

Item #: 0846834

Cat #: 2OPRK-217-UNV-HB81-U

UPC: 080083552009

$ 55.00 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Parabolic Fixture, Dimensions: 2 Ft x 2 Ft, 2 Lamp, 17 Watt, 120/277V, T8, Retrofit Kit Assembly

Overview

Parabolic Fixture, Dimensions: 2 Ft x 2 Ft, 2 Lamp, 17 Watt, 120/277V, T8, Retrofit Kit Assembly
Also known as: 080083552009, 2OPRK-217-UNV-HB81-U, MET2OPRK217UNVHB81

Specifications

Type: 2-Lamp
Volts AC: 120, 277
Wattage: 17
Length: 2 ft
Light Technology: Fluorescent
Type: 2-Lamp
Wattage: 17
Light Technology: Fluorescent
Volts AC: 120, 277
Length: 2 ft