This product has been discontinued.

Transformer, Control, 250VA, 240/480 x 120/240, Machine Tool
Item #: 0846789
Cat #: PH250MQMJ
UPC: 803423077976
Company wide:
0
in stock
Discontinued
Documents & Guides
Transformer, Industrial Control, Machine Tool, 250 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
Overview
Transformer, Industrial Control, Machine Tool, 250 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
The HPS Imperator™ series of machine tool rated industrial control transformers are specifically designed to meet high inrush industrial applications where electromagnetic components such as relay, solenoids and magnetic motor starters are used.
Also known as: 803423077976, PH250MQMJ, HMDPH250MQMJ
Specifications
| Volt Amps: | 250 |
| Phase: | 1 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Secondary Voltage: | 110/220 |
| Volt Amps: | 250 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Phase: | 1 |
| Secondary Voltage: | 110/220 |