Made in USA Sustainable

230W Module,*** Discontinued ***

Item #: 0846780
Cat #: SW230POLYV2.0
UPC:
Call for price
Company wide:
0 in stock
230 Watt, Polycrystalline, 600V DC, Sunmodule Series, Silver Aluminum Frame, 48.5 lbs,2.0 Frame. *No Scheduled Production* *** Discontinued ***

Overview

230 Watt, Polycrystalline, 600V DC, Sunmodule Series, Silver Aluminum Frame, 48.5 lbs,2.0 Frame. *No Scheduled Production* *** Discontinued ***
Also known as: SW230POLYV2.0, SOWSW230POLYV2.0

Specifications

Volts DC: 600
Wattage: 230
Volts DC: 600
Wattage: 230

Customer Reviews

No reviews for this product
(0)