30.5 Mm, Heavy-Duty Assembled Pushbutton

Item #: 0846772

Cat #: 10250T103-53

UPC: 782113258911

$ 133.81 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Assembled Pushbutton, Chrome Bezel, Non-illuminated, Flush, Green Plastic Actuator, Momentary, Nema 3, 3r, 4, 4x, 12, 13.

Overview

30.5 Mm, Heavy-Duty Assembled Pushbutton, Chrome Bezel, Non-illuminated, Flush, Green Plastic Actuator, Momentary, Nema 3, 3r, 4, 4x, 12, 13.

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113258911, 10250T103-53, CUT10250T10353

Specifications

Mounting: Flush
Color: Green
Type: Heavy-Duty, Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Mounting: Flush
Type: Heavy-Duty, Pushbutton
Color: Green
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4